Zoro Homepage

DuplexControlPanel, 1.6 to 2.5A, Three

  • Mfr # ISD54=3-121-5

  • Zoro # G115507200


product price: $3,940.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Manufacturers Warranty Length
3 yr
Overall Width
16.5 in
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISD54=3-121-5
Zoro #
G115507200
UPC #
671812137798
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
16.5 in
Overall Height
18.5 in
Float Switch Length
50 ft
Overall Depth
7.5 in

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.