Zoro Homepage

DuplexControlPanel, 20 to 30A, Single

  • Mfr # AE24K=4-3

  • Zoro # G315507338


product price: $1,418.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Manufacturers Warranty Length
3 yr
Includes
(4) Pilot-Duty Float Switches
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE24K=4-3
Zoro #
G315507338
UPC #
671812175721
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
10 in
Overall Height
12 in
Float Switch Length
35 ft
Overall Depth
6 in

Details

Phase
Single
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(4) Pilot-Duty Float Switches
Location
Outdoor
Alert Output
Audio, Visual
Includes Data Logging
No Data Logging Included
Includes HOA Switch
HOA Switch Included
NEMA Enclosure Rating
4X
For Maximum Horsepower
5 hp
Series
AE
Dosing Schedule
Demand Dose
Locking Style
Padlockable
Connectivity
Auxiliary Contacts
Includes Status Indicator Lights
Status Indicator Lights Included
Compatible Pump Type
Sewage Pump, Sump Pump
Switch Actuation
Tether Float
Current
20 to 30 A
Alerts Indicated
High Water
Number of Switches Included
4
Intrinsic Safety
Not Specified Intrinsically Safe
Product Type
Control Panel
Enclosure Material
Plastic
Includes Reversing
Non-Reversing
Rated Voltage
120/208/240V AC

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.