Zoro Homepage

DuplexControlPanel, 20to30A, Single

  • Mfr # AE24K=3

  • Zoro # G815506633


product price: $1,278.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Overall Height
12 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE24K=3
Zoro #
G815506633
UPC #
671812150667
Country of Origin
United States

Dimensions

Overall Height
12 in
Manufacturers Warranty Length
3 yr
Overall Width
10 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Single
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Item
Duplex Control Panel
Compatible Pump Type
Sewage Pump, Sump Pump
Enclosure Material
Plastic
Locking Style
Padlockable
Includes Data Logging
No Data Logging Included
Intrinsic Safety
Not Specified Intrinsically Safe
Location
Outdoor
Connectivity
Auxiliary Contacts
Switch Actuation
Tether Float
Includes Status Indicator Lights
Status Indicator Lights Included
Product Type
Control Panel
Includes Reversing
Non-Reversing
Number of Switches Included
3
Alerts Indicated
High Water
Includes HOA Switch
HOA Switch Included
NEMA Enclosure Rating
4X
For Maximum Horsepower
5 hp
Rated Voltage
120/208/240V AC
Dosing Schedule
Demand Dose
Current
20 to 30 A
Series
AE
Alert Output
Audio, Visual

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.