Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 2.5 to 4A, Three

  • Mfr # AE34=3-141-5

  • Zoro # G915507165


product price: $2,231.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Manufacturers Warranty Length
3 yr
Overall Height
14 in
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE34=3-141-5
Zoro #
G915507165
UPC #
671812135695
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
14 in
Overall Width
12 in
Overall Depth
6 in
Float Switch Length
50 ft

Details

Phase
Three
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Number of Switches Included
3
Locking Style
Padlockable
Includes Reversing
Non-Reversing
Alerts Indicated
High Water
NEMA Enclosure Rating
4X
Dosing Schedule
Demand Dose
Connectivity
Auxiliary Contacts
Includes Status Indicator Lights
Status Indicator Lights Included
For Maximum Horsepower
1 1/2 hp
Alert Output
Audio, Visual
Rated Voltage
208/240/480V AC
Intrinsic Safety
Not Specified Intrinsically Safe
Current
2.5 to 4 A
Compatible Pump Type
Sewage Pump, Sump Pump
Enclosure Material
Plastic
Series
AE
Includes HOA Switch
HOA Switch Included
Location
Outdoor
Product Type
Control Panel
Includes Data Logging
No Data Logging Included
Switch Actuation
Tether Float

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.