Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 2.5to4A, Three, 575VAC

  • Mfr # AE54=4-151-5

  • Zoro # G315507253


product price: $2,342.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Overall Width
12 in
Overall Height
14 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE54=4-151-5
Zoro #
G315507253
UPC #
671812135862
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Height
14 in
Manufacturers Warranty Length
3 yr
Float Switch Length
50 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
2
Includes
(4) Pilot-Duty Float Switches
Item
Duplex Control Panel
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Reversing
Non-Reversing
Alerts Indicated
High Water
Connectivity
Auxiliary Contacts
Includes Data Logging
No Data Logging Included
Rated Voltage
575V AC
Locking Style
Padlockable
Includes Status Indicator Lights
Status Indicator Lights Included
Series
AE
Product Type
Control Panel
Current
2.5 to 4 A
Location
Outdoor
Alert Output
Audio, Visual
Compatible Pump Type
Sewage Pump, Sump Pump
Switch Actuation
Tether Float
Number of Switches Included
3
For Maximum Horsepower
2 hp
Dosing Schedule
Demand Dose
Enclosure Material
Plastic
NEMA Enclosure Rating
4X
Includes HOA Switch
HOA Switch Included

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.