Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 2.5to4A, Three, 575VAC

  • Mfr # IPD-54-151

  • Zoro # G515507107


product price: $2,662.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Includes
Pressure transducer and redundant alarm float
Overall Height
16 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD-54-151
Zoro #
G515507107
UPC #
671812118896
Country of Origin
United States

Dimensions

Overall Height
16 in
Manufacturers Warranty Length
3 yr
Overall Width
14 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
Pressure transducer and redundant alarm float
Switch Actuation
Tether Float
Product Type
Control Panel
Rated Voltage
575V AC
Includes Status Indicator Lights
Status Indicator Lights Included
Intrinsic Safety
Not Specified Intrinsically Safe
Alerts Indicated
High Water
Includes Reversing
Non-Reversing
Includes HOA Switch
HOA Switch Included
Includes Data Logging
No Data Logging Included
NEMA Enclosure Rating
4X
Number of Switches Included
1
Enclosure Material
Plastic
Alert Output
Audio, Visual
Location
Indoor/Outdoor
Connectivity
Auxiliary Contacts
Compatible with Manufacturer Part Number
FL105, LEH105
Series
IPD
For Maximum Horsepower
2 hp
Current
2.5 to 4 A
Locking Style
Padlockable
Dosing Schedule
Demand Dose

Description

Duplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.