Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 2.5to4A, Three, 575VAC

  • Mfr # ISD54=3-151-5

  • Zoro # G615507236


product price: $3,940.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Manufacturers Warranty Length
3 yr
Includes
(3) Pilot-Duty Float Switches
Overall Width
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISD54=3-151-5
Zoro #
G615507236
UPC #
671812137804
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
16.5 in
Overall Height
18.5 in
Overall Depth
7.5 in
Float Switch Length
50 ft

Details

Phase
Three
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Switch Actuation
Tether Float
Number of Switches Included
3
Includes Reversing
Non-Reversing
For Maximum Horsepower
2 hp
Location
Indoor/Outdoor
Enclosure Material
Plastic
Includes HOA Switch
HOA Switch Included
Locking Style
Padlockable
Series
ISD
Product Type
Control Panel
Current
2.5 to 4 A
Compatible with Manufacturer Part Number
XFL105, XFL155, XFL75, XLE105, XLE155
Alerts Indicated
High Water
Alert Output
Audio, Visual
Rated Voltage
575V AC
Includes Data Logging
No Data Logging Included
Dosing Schedule
Demand Dose
Includes Status Indicator Lights
Status Indicator Lights Included
Connectivity
Auxiliary Contacts
NEMA Enclosure Rating
4X
Intrinsic Safety
Intrinsically Safe

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.