Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 4 to 6.3A, Three

  • Mfr # AE34=4-171

  • Zoro # G215507360


product price: $2,016.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Manufacturers Warranty Length
3 yr
Includes
(4) Pilot-Duty Float Switches
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE34=4-171
Zoro #
G215507360
UPC #
671812107111
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
12 in
Overall Height
14 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
2
Includes
(4) Pilot-Duty Float Switches
Item
Duplex Control Panel
For Maximum Horsepower
2 hp
Compatible with Manufacturer Part Number
FL104, FL154, FL204, FL63, LE103, LE73, LEH104, LEH154, LSG204, LSGX204
Number of Switches Included
4
Dosing Schedule
Demand Dose
Alerts Indicated
High Water
NEMA Enclosure Rating
4X
Rated Voltage
208/240/480V AC
Includes Status Indicator Lights
Status Indicator Lights Included
Current
4 to 6.3 A
Location
Outdoor
Compatible Pump Type
Sewage Pump, Sump Pump
Alert Output
Audio, Visual
Series
AE
Includes Reversing
Non-Reversing
Includes HOA Switch
HOA Switch Included
Intrinsic Safety
Not Specified Intrinsically Safe
Locking Style
Padlockable
Product Type
Control Panel
Enclosure Material
Plastic
Switch Actuation
Tether Float
Connectivity
Auxiliary Contacts
Includes Data Logging
No Data Logging Included

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.