Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 4to6.3A, Three, 575VAC

  • Mfr # AE54=3-161-5

  • Zoro # G215507261


product price: $2,231.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Overall Height
14 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE54=3-161-5
Zoro #
G215507261
UPC #
671812135756
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
12 in
Manufacturers Warranty Length
3 yr
Overall Depth
6 in
Float Switch Length
50 ft

Details

Phase
Three
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Series
AE
Enclosure Material
Plastic
NEMA Enclosure Rating
4X
Intrinsic Safety
Not Specified Intrinsically Safe
Alert Output
Audio, Visual
Includes Reversing
Non-Reversing
Number of Switches Included
3
Includes Status Indicator Lights
Status Indicator Lights Included
For Maximum Horsepower
3 hp
Dosing Schedule
Demand Dose
Locking Style
Padlockable
Alerts Indicated
High Water
Rated Voltage
575V AC
Includes Data Logging
No Data Logging Included
Connectivity
Auxiliary Contacts
Switch Actuation
Tether Float
Location
Outdoor
Current
4 to 6.3 A
Includes HOA Switch
HOA Switch Included
Compatible Pump Type
Sewage Pump, Sump Pump
Product Type
Control Panel

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.