Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 4to6.3A, Three, 575VAC

  • Mfr # AE54=4-161

  • Zoro # G615507304


product price: $2,032.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Manufacturers Warranty Length
3 yr
Includes
(4) Pilot-Duty Float Switches
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE54=4-161
Zoro #
G615507304
UPC #
671812116694
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
14 in
Overall Width
12 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
2
Includes
(4) Pilot-Duty Float Switches
Item
Duplex Control Panel
Includes HOA Switch
HOA Switch Included
Dosing Schedule
Demand Dose
Includes Reversing
Non-Reversing
Number of Switches Included
4
Includes Status Indicator Lights
Status Indicator Lights Included
Compatible with Manufacturer Part Number
FL155, FL205, LEH155, LEH205, LSG205, LSGX205
Compatible Pump Type
Sewage Pump, Sump Pump
Intrinsic Safety
Not Specified Intrinsically Safe
For Maximum Horsepower
3 hp
Alerts Indicated
High Water
Connectivity
Auxiliary Contacts
Switch Actuation
Tether Float
NEMA Enclosure Rating
4X
Current
4 to 6.3 A
Series
AE
Location
Outdoor
Rated Voltage
575V AC
Includes Data Logging
No Data Logging Included
Product Type
Control Panel
Locking Style
Padlockable
Alert Output
Audio, Visual
Enclosure Material
Plastic

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.