Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 6to10A, Three, 575VAC

  • Mfr # AE54=3-405-5

  • Zoro # G915507141


product price: $2,440.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Overall Height
14 in
Manufacturers Warranty Length
3 yr
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE54=3-405-5
Zoro #
G915507141
UPC #
671812176001
Country of Origin
United States

Dimensions

Overall Height
14 in
Manufacturers Warranty Length
3 yr
Overall Width
12 in
Overall Depth
6 in
Float Switch Length
50 ft

Details

Phase
Three
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Includes Data Logging
No Data Logging Included
For Maximum Horsepower
5 hp
Product Type
Control Panel
Switch Actuation
Tether Float
Series
AE
NEMA Enclosure Rating
4X
Rated Voltage
575V AC
Current
6 to 10 A
Number of Switches Included
3
Compatible Pump Type
Sewage Pump, Sump Pump
Locking Style
Padlockable
Dosing Schedule
Demand Dose
Connectivity
Auxiliary Contacts
Location
Outdoor
Includes Reversing
Non-Reversing
Alert Output
Audio, Visual
Intrinsic Safety
Not Specified Intrinsically Safe
Enclosure Material
Plastic
Includes Status Indicator Lights
Status Indicator Lights Included
Alerts Indicated
High Water
Includes HOA Switch
HOA Switch Included

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.