Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 6to10A, Three, 575VAC

  • Mfr # AE54=4-405-3

  • Zoro # G115507323


product price: $2,432.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Includes
(4) Pilot-Duty Float Switches
Overall Height
14 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE54=4-405-3
Zoro #
G115507323
UPC #
671812175981
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
12 in
Manufacturers Warranty Length
3 yr
Overall Depth
6 in
Float Switch Length
35 ft

Details

Phase
Three
Number of Pumps Controlled
2
Includes
(4) Pilot-Duty Float Switches
Item
Duplex Control Panel
Number of Switches Included
4
Alerts Indicated
High Water
Enclosure Material
Plastic
For Maximum Horsepower
5 hp
Locking Style
Padlockable
Product Type
Control Panel
Includes Reversing
Non-Reversing
Includes HOA Switch
HOA Switch Included
NEMA Enclosure Rating
4X
Alert Output
Audio, Visual
Includes Status Indicator Lights
Status Indicator Lights Included
Switch Actuation
Tether Float
Current
6 to 10 A
Includes Data Logging
No Data Logging Included
Location
Outdoor
Series
AE
Rated Voltage
575V AC
Compatible Pump Type
Sewage Pump, Sump Pump
Intrinsic Safety
Not Specified Intrinsically Safe
Connectivity
Auxiliary Contacts
Dosing Schedule
Demand Dose

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.