Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 10ft, 10.5A, 0.5hp, 115VAC

  • Mfr # FL31A

  • Zoro # G015506334


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Polymer
NEC Cord Designation
SJTW
Phase
Single
Off Point
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL31A
Zoro #
G015506334
UPC #
671812101515
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
1 1/2 in
Width at Widest Point
9 3/4 in
Water Depth - Minimum
24 in
Solids Diameter - Maximum
3/4 in
Sump Pit Diameter - Minimum
18 in
Overall Height
9 5/8 in

Details

Item
Effluent Pump
Impeller Material
Polymer
NEC Cord Designation
SJTW
Phase
Single
Off Point
5 in
On Point
12 in
Flow Rate @ 40 ft of Head
0 gpm
Discharge Standard
NPT
Series
FL30
Rotation Speed - Maximum
1,725 RPM
Shaft Seal Material
Carbon/Ceramic
Liquid Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
19 ft
Discharge Gender
Female
Impeller Design
Vortex
Rated Voltage
115V AC
Switch Electrical Connection
Piggyback
Horsepower
1/2 hp
Installation
Submersible
Volute Material
Cast Iron
Power Source
Corded Electric
Current
10.5 A
Application
Transfer
Motor Housing Material
Cast Iron
Flow Rate @ 10 ft of Head
40 gpm
Operation
Manual
For Media Type
Effluent Water
Shaft Seal Type
Single Mechanical
Hazardous Location Class
Not Rated
Flow Rate @ 20 ft of Head
0 gpm
Requires Control Panel
No Control Panel Required
Standards
cCSAus Listed, SSPMA Certified

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Polymer, Switch Electrical Connection Piggyback, Off Point 5 in, On Point 12 in, Width at Widest Point 9 3/4 in, Overall Height 9 5/8 in, Cord Length 10 ft, NEC Cord Designation SJTW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.