Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 10ft, 2.8A, 0.75hp

  • Mfr # FL72A

  • Zoro # G215507087


product price: $1,018.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Cast Iron
Switch Actuation
Tether Float
NEC Cord Designation
SJTW
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL72A
Zoro #
G215507087
UPC #
671812125665
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in
Sump Pit Diameter - Minimum
24 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
Tether Float
NEC Cord Designation
SJTW
Phase
Single
Hazardous Location Class
Not Rated
Current
2.8 A
Shaft Seal Type
Single Mechanical
For Media Type
Effluent Water
Flow Rate @ 10 ft of Head
91 gpm
Discharge Standard
NPT
Flow Rate @ 40 ft of Head
62 gpm
Power Source
Corded Electric
Motor Housing Material
Cast Iron
Flow Rate @ 20 ft of Head
83 gpm
Includes Alarm
No Alarm Included
Liquid Temperature - Maximum
104 Degrees F
Requires Control Panel
No Control Panel Required
Horsepower
3/4 hp
Feet of Head - Maximum
78 ft
Volute Material
Cast Iron
Impeller Design
Vortex
Switch Electrical Connection
Piggyback
Discharge Gender
Female
Rated Voltage
208 to 230V AC
Frequency
60 Hz
Duty Cycle
Continuous
Shaft Seal Material
Carbon/Ceramic
Series
FL 70

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Cord Length 10 ft, Duty Cycle Continuous, NEC Cord Designation SJTW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.