Zoro Homepage

EffluentPump, 25ft, 11.5A, 1hp, 208to230VAC

  • Mfr # XFL102BM-2

  • Zoro # G415505210


product price: $3,080.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL102BM-2
Zoro #
G415505210
UPC #
671812140729
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Body Diameter
7 3/8 in
Width at Widest Point
11 1/4 in
Overall Height
20 1/8 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in

Details

Item
Effluent Pump
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Single
Flow Rate @ 20 ft of Head
120 gpm
Flow Rate @ 40 ft of Head
75 gpm
Requires Control Panel
Control Panel Required
Installation
Submersible
Flow Rate @ 10 ft of Head
142 gpm
Application
Waste Removal
Discharge Gender
Female
Power Source
Corded Electric
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Horsepower
1 hp
Operation
Automatic
Rotation Speed - Maximum
3,450 RPM
Feet of Head - Maximum
60 ft
Volute Material
Cast Iron
Hazardous Location Class
Class I Division 1 Groups C, D
Current
11.5 A
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Type
Double Mechanical
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Switch Electrical Connection
No Switch Included
For Media Type
Effluent Water
Discharge Standard
NPT
Rated Voltage
208 to 230V AC
Duty Cycle
Continuous
Series
XFL
Impeller Design
Semi-Open

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.