Zoro Homepage

EffluentPump, 25ft, 11.5A, 1hp, 208to230VAC

  • Mfr # XFL102M-2

  • Zoro # G515505196


product price: $2,944.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL102M-2
Zoro #
G515505196
UPC #
671812140712
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Overall Height
20 1/8 in
Body Diameter
7 3/8 in
Discharge Diameter
2 in
Width at Widest Point
11 1/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Single
Switch Electrical Connection
No Switch Included
Volute Material
Cast Iron
Requires Control Panel
Control Panel Required
Flow Rate @ 20 ft of Head
120 gpm
Power Source
Corded Electric
Installation
Submersible
Discharge Gender
Female
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Type
Double Mechanical
Series
XFL
For Media Type
Effluent Water
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Operation
Automatic
Rotation Speed - Maximum
3,450 RPM
Duty Cycle
Continuous
Rated Voltage
208 to 230V AC
Feet of Head - Maximum
60 ft
Flow Rate @ 40 ft of Head
75 gpm
Current
11.5 A
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Motor Housing Material
Cast Iron
Hazardous Location Class
Class I Division 1 Groups C, D
Impeller Design
Semi-Open
Flow Rate @ 10 ft of Head
142 gpm
Discharge Standard
NPT
Application
Waste Removal
Horsepower
1 hp

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.