Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 25ft, 12.5A, 1.5hp

  • Mfr # XFL152M-2

  • Zoro # G415505722


product price: $3,121.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL152M-2
Zoro #
G415505722
UPC #
671812140958
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Body Diameter
7 3/8 in
Discharge Diameter
2 in
Width at Widest Point
11 1/4 in
Overall Height
20 1/8 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Single
Flow Rate @ 10 ft of Head
150 gpm
Flow Rate @ 20 ft of Head
135 gpm
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Flow Rate @ 40 ft of Head
92 gpm
Power Source
Corded Electric
For Media Type
Effluent Water
Installation
Submersible
Horsepower
1 1/2 hp
Volute Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Operation
Automatic
Discharge Gender
Female
Rotation Speed - Maximum
3,450 RPM
Requires Control Panel
Control Panel Required
Shaft Seal Type
Double Mechanical
Rated Voltage
208 to 230V AC
Application
Waste Removal
Motor Housing Material
Cast Iron
Series
XFL
Feet of Head - Maximum
68 ft
Duty Cycle
Continuous
Discharge Standard
NPT
Impeller Design
Semi-Open
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Hazardous Location Class
Class I Division 1 Groups C, D
Switch Electrical Connection
No Switch Included
Current
12.5 A

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.