Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 25ft, 12A, 0.5hp, 115VAC

  • Mfr # FL51M-2

  • Zoro # G615506192


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
NEC Cord Designation
SJTW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL51M-2
Zoro #
G615506192
UPC #
671812102987
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in
Sump Pit Diameter - Minimum
24 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
NEC Cord Designation
SJTW
Phase
Single
Flow Rate @ 10 ft of Head
81 gpm
Includes Alarm
No Alarm Included
Flow Rate @ 20 ft of Head
68 gpm
Impeller Design
Vortex
Discharge Gender
Female
Power Source
Corded Electric
Flow Rate @ 40 ft of Head
37 gpm
Hazardous Location Class
Not Rated
Discharge Standard
NPT
Shaft Seal Type
Single Mechanical
For Media Type
Effluent Water
Requires Control Panel
Control Panel Required
Liquid Temperature - Maximum
104 Degrees F
Rated Voltage
115V AC
Current
12 A
Horsepower
1/2 hp
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Feet of Head - Maximum
55 ft
Shaft Seal Material
Carbon/Ceramic
Frequency
60 Hz
Duty Cycle
Continuous
Series
FL 50

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 25 ft, Duty Cycle Continuous, NEC Cord Designation SJTW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.