Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 25ft, 15A, 1.5hp, 208to230VAC

  • Mfr # FL152A-2

  • Zoro # G315506430


product price: $1,402.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Cast Iron
Switch Actuation
Tether Float
Phase
Single
NEC Cord Designation
SJOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL152A-2
Zoro #
G315506430
UPC #
671812131451
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
24 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
Tether Float
Phase
Single
NEC Cord Designation
SJOOW
Switch Electrical Connection
Piggyback
Flow Rate @ 10 ft of Head
122 gpm
For Media Type
Effluent Water
Includes Alarm
No Alarm Included
Discharge Standard
NPT
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Motor Housing Material
Cast Iron
Hazardous Location Class
Not Rated
Requires Control Panel
No Control Panel Required
Shaft Seal Type
Single Mechanical
Horsepower
1 1/2 hp
Rated Voltage
208 to 230V AC
Impeller Design
Vortex
Current
15 A
Volute Material
Cast Iron
Flow Rate @ 40 ft of Head
94 gpm
Flow Rate @ 20 ft of Head
113 gpm
Feet of Head - Maximum
110 ft
Discharge Gender
Female
Shaft Seal Material
Silicon Carbide
Series
FL 150
Frequency
60 Hz
Duty Cycle
Continuous

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Cord Length 25 ft, Duty Cycle Continuous, NEC Cord Designation SJOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.