Zoro Homepage

EffluentPump, 25ft, 2.6A, 0.5hp, 440to480VAC

  • Mfr # XFL54BM-2

  • Zoro # G915505741


product price: $2,421.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL54BM-2
Zoro #
G915505741
UPC #
671812133462
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in
Width at Widest Point
11 1/4 in
Overall Height
20 1/8 in
Body Diameter
7 3/8 in

Details

Item
Effluent Pump
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Three
Feet of Head - Maximum
39 ft
Rated Voltage
440 to 480V AC
Duty Cycle
Continuous
Flow Rate @ 40 ft of Head
0 gpm
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Impeller Design
Semi-Open
Current
2.6 A
Discharge Gender
Female
Application
Waste Removal
Operation
Automatic
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Shaft Seal Type
Double Mechanical
Requires Control Panel
Control Panel Required
Discharge Standard
NPT
Flow Rate @ 20 ft of Head
62 gpm
Motor Housing Material
Cast Iron
Switch Electrical Connection
No Switch Included
Horsepower
1/2 hp
Installation
Submersible
Flow Rate @ 10 ft of Head
86 gpm
Series
XFL
For Media Type
Effluent Water
Hazardous Location Class
Class I Division 1 Groups C, D
Liquid Temperature - Maximum
104 Degrees F
Rotation Speed - Maximum
3,450 RPM
Power Source
Corded Electric
Volute Material
Cast Iron

Description

Effluent Pump, Rated Voltage 440 to 480V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.