Zoro Homepage

EffluentPump, 25ft, 2.8A, 0.5hp, 115VAC

  • Mfr # FLH61A-2

  • Zoro # G715506900


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Cast Iron
Switch Actuation
Tether Float
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLH61A-2
Zoro #
G715506900
UPC #
671812142334
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in
Sump Pit Diameter - Minimum
24 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
Tether Float
Phase
Single
NEC Cord Designation
SJTW
Includes Alarm
No Alarm Included
Discharge Standard
NPT
Horsepower
1/2 hp
Motor Housing Material
Cast Iron
Rated Voltage
115V AC
Switch Electrical Connection
Piggyback
Impeller Design
Vortex
Requires Control Panel
No Control Panel Required
Current
2.8 A
Liquid Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
70 ft
Flow Rate @ 10 ft of Head
68 gpm
Discharge Gender
Female
Flow Rate @ 40 ft of Head
54 gpm
For Media Type
Effluent Water
Flow Rate @ 20 ft of Head
65 gpm
Hazardous Location Class
Not Rated
Power Source
Corded Electric
Shaft Seal Type
Single Mechanical
Volute Material
Cast Iron
Series
FLH 60
Shaft Seal Material
Carbon/Ceramic
Duty Cycle
Continuous
Frequency
60 Hz

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Cord Length 25 ft, Duty Cycle Continuous, NEC Cord Designation SJTW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.