Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 25ft, 3A, 1hp, 440to480VAC

  • Mfr # XFL74M-2

  • Zoro # G915506182


product price: $2,470.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL74M-2
Zoro #
G915506182
UPC #
671812133103
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Width at Widest Point
11 1/4 in
Body Diameter
7 3/8 in
Solids Diameter - Maximum
3/4 in
Overall Height
20 1/8 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Flow Rate @ 10 ft of Head
100 gpm
Discharge Standard
NPT
Feet of Head - Maximum
48 ft
Application
Waste Removal
Horsepower
1 hp
Rotation Speed - Maximum
3,450 RPM
Duty Cycle
Continuous
For Media Type
Effluent Water
Flow Rate @ 20 ft of Head
81 gpm
Hazardous Location Class
Class I Division 1 Groups C, D
Shaft Seal Type
Double Mechanical
Impeller Design
Semi-Open
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Motor Housing Material
Cast Iron
Installation
Submersible
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F
Requires Control Panel
Control Panel Required
Current
3 A
Operation
Automatic
Flow Rate @ 40 ft of Head
28 gpm
Switch Electrical Connection
No Switch Included
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Series
XFL
Discharge Gender
Female
Rated Voltage
440 to 480V AC
Volute Material
Cast Iron

Description

Effluent Pump, Rated Voltage 440 to 480V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.