Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 25ft, 4.9A, 2hp, 575VAC

  • Mfr # FL205M-2

  • Zoro # G815506299


product price: $1,502.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL205M-2
Zoro #
G815506299
UPC #
671812131635
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
24 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
NEC Cord Designation
SEOOW
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
108 gpm
Current
4.9 A
Includes Alarm
No Alarm Included
Flow Rate @ 40 ft of Head
104 gpm
Flow Rate @ 20 ft of Head
106 gpm
For Media Type
Effluent Water
Shaft Seal Type
Single Mechanical
Switch Electrical Connection
No Switch Included
Feet of Head - Maximum
127 ft
Discharge Gender
Female
Rated Voltage
575V AC
Discharge Standard
NPT
Hazardous Location Class
Not Rated
Impeller Design
Vortex
Horsepower
2 hp
Duty Cycle
Continuous
Frequency
60 Hz
Series
FL 200
Shaft Seal Material
Silicon Carbide

Description

Effluent Pump, Rated Voltage 575V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 25 ft, Duty Cycle Continuous, NEC Cord Designation SEOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.