Zoro Homepage

EffluentPump, 25ft, 4A, 1.5hp, 440to480VAC

  • Mfr # XFL154M-2

  • Zoro # G115505688


product price: $3,121.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL154M-2
Zoro #
G115505688
UPC #
671812141078
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Overall Height
20 1/8 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in
Body Diameter
7 3/8 in
Width at Widest Point
11 1/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Power Source
Corded Electric
Series
XFL
Flow Rate @ 10 ft of Head
150 gpm
Current
4 A
Volute Material
Cast Iron
Rated Voltage
440 to 480V AC
Application
Waste Removal
Requires Control Panel
Control Panel Required
Flow Rate @ 20 ft of Head
135 gpm
Impeller Design
Semi-Open
Feet of Head - Maximum
68 ft
Horsepower
1 1/2 hp
For Media Type
Effluent Water
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Shaft Seal Type
Double Mechanical
Operation
Automatic
Liquid Temperature - Maximum
104 Degrees F
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Switch Electrical Connection
No Switch Included
Installation
Submersible
Discharge Standard
NPT
Duty Cycle
Continuous
Rotation Speed - Maximum
3,450 RPM
Hazardous Location Class
Class I Division 1 Groups C, D
Motor Housing Material
Cast Iron
Flow Rate @ 40 ft of Head
92 gpm
Discharge Gender
Female

Description

Effluent Pump, Rated Voltage 440 to 480V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.