Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 25ft, 6.5A, 0.5hp, 208to230VAC

  • Mfr # FL52A-2

  • Zoro # G115506784


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Cast Iron
Switch Actuation
Tether Float
NEC Cord Designation
SJTW
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL52A-2
Zoro #
G115506784
UPC #
671812103007
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
Tether Float
NEC Cord Designation
SJTW
Phase
Single
Discharge Standard
NPT
Shaft Seal Type
Single Mechanical
Motor Housing Material
Cast Iron
Feet of Head - Maximum
55 ft
Hazardous Location Class
Not Rated
Flow Rate @ 10 ft of Head
81 gpm
Flow Rate @ 40 ft of Head
37 gpm
Switch Electrical Connection
Piggyback
Flow Rate @ 20 ft of Head
68 gpm
Impeller Design
Vortex
Current
6.5 A
For Media Type
Effluent Water
Liquid Temperature - Maximum
104 Degrees F
Volute Material
Cast Iron
Horsepower
1/2 hp
Includes Alarm
No Alarm Included
Requires Control Panel
No Control Panel Required
Power Source
Corded Electric
Rated Voltage
208 to 230V AC
Discharge Gender
Female
Duty Cycle
Continuous
Frequency
60 Hz
Series
FL 50
Shaft Seal Material
Carbon/Ceramic

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Cord Length 25 ft, Duty Cycle Continuous, NEC Cord Designation SJTW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.