Zoro Homepage

EffluentPump, 35ft, 14A, 0.5hp, 115V AC

  • Mfr # XFL51BM-3

  • Zoro # G515505868


product price: $2,450.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL51BM-3
Zoro #
G515505868
UPC #
671812133417
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Overall Height
20 1/8 in
Discharge Diameter
2 in
Body Diameter
7 3/8 in
Solids Diameter - Maximum
3/4 in
Width at Widest Point
11 1/4 in

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.