Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 14A, 0.5hp, 115VAC

  • Mfr # XFL51M-3

  • Zoro # G415505821


product price: $2,363.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL51M-3
Zoro #
G415505821
UPC #
671812132953
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Overall Height
20 1/8 in
Solids Diameter - Maximum
3/4 in
Body Diameter
7 3/8 in
Discharge Diameter
2 in
Width at Widest Point
11 1/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Single
Feet of Head - Maximum
39 ft
Rated Voltage
115V AC
Flow Rate @ 10 ft of Head
86 gpm
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Volute Material
Cast Iron
Horsepower
1/2 hp
Current
14 A
Operation
Automatic
Discharge Standard
NPT
Discharge Gender
Female
Power Source
Corded Electric
Application
Waste Removal
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Motor Housing Material
Cast Iron
Impeller Design
Semi-Open
Series
XFL
Flow Rate @ 40 ft of Head
0 gpm
Duty Cycle
Continuous
Rotation Speed - Maximum
3,450 RPM
Shaft Seal Type
Double Mechanical
Liquid Temperature - Maximum
104 Degrees F
Requires Control Panel
Control Panel Required
Hazardous Location Class
Class I Division 1 Groups C, D
Flow Rate @ 20 ft of Head
62 gpm
Switch Electrical Connection
No Switch Included
Installation
Submersible
For Media Type
Effluent Water

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.