Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 15A, 1hp, 115VAC

  • Mfr # XFL71M-3

  • Zoro # G615506178


product price: $2,499.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL71M-3
Zoro #
G615506178
UPC #
671812133059
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Body Diameter
7 3/8 in
Overall Height
20 1/8 in
Width at Widest Point
11 1/4 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Single
Installation
Submersible
Flow Rate @ 40 ft of Head
28 gpm
Current
15 A
Flow Rate @ 10 ft of Head
100 gpm
Impeller Design
Semi-Open
Hazardous Location Class
Class I Division 1 Groups C, D
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Duty Cycle
Continuous
Volute Material
Cast Iron
Rated Voltage
115V AC
Requires Control Panel
Control Panel Required
Liquid Temperature - Maximum
104 Degrees F
Horsepower
1 hp
Discharge Standard
NPT
Shaft Seal Type
Double Mechanical
Series
XFL
Power Source
Corded Electric
Application
Waste Removal
For Media Type
Effluent Water
Flow Rate @ 20 ft of Head
81 gpm
Rotation Speed - Maximum
3,450 RPM
Feet of Head - Maximum
48 ft
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Operation
Automatic
Discharge Gender
Female

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.