Zoro Homepage

EffluentPump, 35ft, 2.6A, 0.5hp, 440to480VAC

  • Mfr # XFL54M-3

  • Zoro # G915505758


product price: $2,363.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL54M-3
Zoro #
G915505758
UPC #
671812133011
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Width at Widest Point
11 1/4 in
Discharge Diameter
2 in
Overall Height
20 1/8 in
Body Diameter
7 3/8 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Feet of Head - Maximum
39 ft
Flow Rate @ 10 ft of Head
86 gpm
Requires Control Panel
Control Panel Required
Discharge Gender
Female
Impeller Design
Semi-Open
Flow Rate @ 40 ft of Head
0 gpm
Horsepower
1/2 hp
For Media Type
Effluent Water
Switch Electrical Connection
No Switch Included
Series
XFL
Current
2.6 A
Power Source
Corded Electric
Installation
Submersible
Operation
Automatic
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Type
Double Mechanical
Hazardous Location Class
Class I Division 1 Groups C, D
Volute Material
Cast Iron
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Duty Cycle
Continuous
Motor Housing Material
Cast Iron
Application
Waste Removal
Rated Voltage
440 to 480V AC
Flow Rate @ 20 ft of Head
62 gpm
Discharge Standard
NPT
Rotation Speed - Maximum
3,450 RPM

Description

Effluent Pump, Rated Voltage 440 to 480V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.