Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 2.8A, 0.5hp, 115VAC

  • Mfr # FLH61A-3

  • Zoro # G215506950


product price: $960.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Cast Iron
Switch Actuation
Tether Float
Manufacturers Warranty Length
3 yr
NEC Cord Designation
SJOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLH61A-3
Zoro #
G215506950
UPC #
671812142358
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
24 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
Tether Float
NEC Cord Designation
SJOOW
Phase
Single
Switch Electrical Connection
Piggyback
Volute Material
Cast Iron
Flow Rate @ 40 ft of Head
54 gpm
Shaft Seal Type
Single Mechanical
Impeller Design
Vortex
Feet of Head - Maximum
70 ft
Power Source
Corded Electric
Flow Rate @ 20 ft of Head
65 gpm
Requires Control Panel
No Control Panel Required
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Effluent Water
Motor Housing Material
Cast Iron
Discharge Gender
Female
Discharge Standard
NPT
Includes Alarm
No Alarm Included
Rated Voltage
115V AC
Current
2.8 A
Flow Rate @ 10 ft of Head
68 gpm
Horsepower
1/2 hp
Hazardous Location Class
Not Rated
Frequency
60 Hz
Duty Cycle
Continuous
Shaft Seal Material
Carbon/Ceramic
Series
FLH 60

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Cord Length 35 ft, Duty Cycle Continuous, NEC Cord Designation SJOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.