Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 6.5A, 0.5hp, 208to230VAC

  • Mfr # FL52A-3

  • Zoro # G715506658


product price: $982.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Cast Iron
Switch Actuation
Tether Float
NEC Cord Designation
SJOOW
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL52A-3
Zoro #
G715506658
UPC #
671812104134
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
24 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
Tether Float
NEC Cord Designation
SJOOW
Phase
Single
Rated Voltage
208 to 230V AC
Feet of Head - Maximum
55 ft
Includes Alarm
No Alarm Included
Power Source
Corded Electric
Flow Rate @ 20 ft of Head
68 gpm
Liquid Temperature - Maximum
104 Degrees F
Requires Control Panel
No Control Panel Required
Volute Material
Cast Iron
Discharge Standard
NPT
Discharge Gender
Female
Switch Electrical Connection
Piggyback
Hazardous Location Class
Not Rated
For Media Type
Effluent Water
Shaft Seal Type
Single Mechanical
Current
6.5 A
Impeller Design
Vortex
Motor Housing Material
Cast Iron
Flow Rate @ 10 ft of Head
81 gpm
Flow Rate @ 40 ft of Head
37 gpm
Horsepower
1/2 hp
Shaft Seal Material
Carbon/Ceramic
Frequency
60 Hz
Duty Cycle
Continuous
Series
FL 50

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Cord Length 35 ft, Duty Cycle Continuous, NEC Cord Designation SJOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.