Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 7A, 0.5hp, 208to230VAC

  • Mfr # XFL52BM-3

  • Zoro # G715505736


product price: $2,493.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL52BM-3
Zoro #
G715505736
UPC #
671812133431
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Body Diameter
7 3/8 in
Width at Widest Point
11 1/4 in
Solids Diameter - Maximum
3/4 in
Overall Height
20 1/8 in

Details

Item
Effluent Pump
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Single
Shaft Seal Type
Double Mechanical
Feet of Head - Maximum
39 ft
For Media Type
Effluent Water
Flow Rate @ 20 ft of Head
62 gpm
Flow Rate @ 40 ft of Head
0 gpm
Discharge Standard
NPT
Impeller Design
Semi-Open
Operation
Automatic
Application
Waste Removal
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Liquid Temperature - Maximum
104 Degrees F
Requires Control Panel
Control Panel Required
Horsepower
1/2 hp
Series
XFL
Switch Electrical Connection
No Switch Included
Hazardous Location Class
Class I Division 1 Groups C, D
Discharge Gender
Female
Rated Voltage
208 to 230V AC
Installation
Submersible
Volute Material
Cast Iron
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
86 gpm
Motor Housing Material
Cast Iron
Duty Cycle
Continuous
Rotation Speed - Maximum
3,450 RPM
Current
7 A
Shaft Seal Material
Silicon Carbide/Nitrile Rubber

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.