Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 9A, 1hp, 208to230VAC

  • Mfr # XFL72M-3

  • Zoro # G315506201


product price: $2,542.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL72M-3
Zoro #
G315506201
UPC #
671812133073
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Body Diameter
7 3/8 in
Solids Diameter - Maximum
3/4 in
Width at Widest Point
11 1/4 in
Overall Height
20 1/8 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Single
Installation
Submersible
Current
9 A
Rated Voltage
208 to 230V AC
Power Source
Corded Electric
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Volute Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Motor Housing Material
Cast Iron
Discharge Gender
Female
Discharge Standard
NPT
Switch Electrical Connection
No Switch Included
Flow Rate @ 10 ft of Head
100 gpm
Feet of Head - Maximum
48 ft
Operation
Automatic
Requires Control Panel
Control Panel Required
Application
Waste Removal
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Duty Cycle
Continuous
Impeller Design
Semi-Open
Flow Rate @ 40 ft of Head
28 gpm
Shaft Seal Type
Double Mechanical
For Media Type
Effluent Water
Flow Rate @ 20 ft of Head
81 gpm
Hazardous Location Class
Class I Division 1 Groups C, D
Series
XFL
Horsepower
1 hp
Rotation Speed - Maximum
3,450 RPM

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.