Zoro Homepage

EffluentPump, 50ft, 15A, 1.5hp, 208to230VAC

  • Mfr # FL152A-5-Y

  • Zoro # G815506398


product price: $1,690.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Cast Iron
Switch Actuation
Tether Float
NEC Cord Designation
SJOOW
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL152A-5-Y
Zoro #
G815506398
UPC #
671812152593
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
24 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
Tether Float
NEC Cord Designation
SJOOW
Phase
Single
Discharge Gender
Female
Impeller Design
Vortex
Volute Material
Cast Iron
Flow Rate @ 40 ft of Head
94 gpm
Shaft Seal Type
Single Mechanical
Current
15 A
Discharge Standard
NPT
Switch Electrical Connection
Integral
Flow Rate @ 20 ft of Head
113 gpm
Feet of Head - Maximum
110 ft
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F
Motor Housing Material
Cast Iron
For Media Type
Effluent Water
Includes Alarm
No Alarm Included
Hazardous Location Class
Not Rated
Flow Rate @ 10 ft of Head
122 gpm
Rated Voltage
208 to 230V AC
Horsepower
1 1/2 hp
Requires Control Panel
No Control Panel Required
Duty Cycle
Continuous
Series
FL 150
Shaft Seal Material
Silicon Carbide
Frequency
60 Hz

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Integral, Cord Length 50 ft, Duty Cycle Continuous, NEC Cord Designation SJOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.