Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 50ft, 15A, 1.5hp, 208to230VAC

  • Mfr # FL152M-5

  • Zoro # G815506367


product price: $1,376.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
NEC Cord Designation
SJOOW
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL152M-5
Zoro #
G815506367
UPC #
671812152685
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
24 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
NEC Cord Designation
SJOOW
Phase
Single
Volute Material
Cast Iron
Horsepower
1 1/2 hp
Flow Rate @ 40 ft of Head
94 gpm
Power Source
Corded Electric
Impeller Design
Vortex
Requires Control Panel
Control Panel Required
Discharge Gender
Female
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
122 gpm
Current
15 A
For Media Type
Effluent Water
Hazardous Location Class
Not Rated
Shaft Seal Type
Single Mechanical
Motor Housing Material
Cast Iron
Discharge Standard
NPT
Switch Electrical Connection
No Switch Included
Flow Rate @ 20 ft of Head
113 gpm
Includes Alarm
No Alarm Included
Feet of Head - Maximum
110 ft
Rated Voltage
208 to 230V AC
Duty Cycle
Continuous
Frequency
60 Hz
Shaft Seal Material
Silicon Carbide
Series
FL 150

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 50 ft, Duty Cycle Continuous, NEC Cord Designation SJOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.