Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 50ft, 4.9A, 2hp, 575VAC

  • Mfr # FL205M-5

  • Zoro # G615506284


product price: $1,536.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
NEC Cord Designation
SEOOW
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL205M-5
Zoro #
G615506284
UPC #
671812140125
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
NEC Cord Designation
SEOOW
Phase
Three
Current
4.9 A
Flow Rate @ 40 ft of Head
104 gpm
Rated Voltage
575V AC
Impeller Design
Vortex
Feet of Head - Maximum
127 ft
Shaft Seal Type
Single Mechanical
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 20 ft of Head
106 gpm
Motor Housing Material
Cast Iron
Switch Electrical Connection
No Switch Included
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Volute Material
Cast Iron
Hazardous Location Class
Not Rated
Discharge Gender
Female
Horsepower
2 hp
Discharge Standard
NPT
Flow Rate @ 10 ft of Head
108 gpm
Includes Alarm
No Alarm Included
For Media Type
Effluent Water
Duty Cycle
Continuous
Series
FL 200
Shaft Seal Material
Silicon Carbide
Frequency
60 Hz

Description

Effluent Pump, Rated Voltage 575V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 50 ft, Duty Cycle Continuous, NEC Cord Designation SEOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.