Zoro Homepage

EffluentPump, 50ft, 5.7A, 1.5hp, 440to480VAC

  • Mfr # FL154M-5

  • Zoro # G915506465


product price: $1,506.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
NEC Cord Designation
SEOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL154M-5
Zoro #
G915506465
UPC #
671812140019
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
24 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
NEC Cord Designation
SEOOW
Motor Housing Material
Cast Iron
Rated Voltage
440 to 480V AC
Flow Rate @ 10 ft of Head
122 gpm
Includes Alarm
No Alarm Included
Horsepower
1 1/2 hp
Requires Control Panel
Control Panel Required
Discharge Standard
NPT
Volute Material
Cast Iron
Shaft Seal Type
Single Mechanical
For Media Type
Effluent Water
Feet of Head - Maximum
110 ft
Current
5.7 A
Discharge Gender
Female
Hazardous Location Class
Not Rated
Liquid Temperature - Maximum
104 Degrees F
Impeller Design
Vortex
Flow Rate @ 40 ft of Head
94 gpm
Power Source
Corded Electric
Switch Electrical Connection
No Switch Included
Flow Rate @ 20 ft of Head
113 gpm
Frequency
60 Hz
Shaft Seal Material
Silicon Carbide
Duty Cycle
Continuous
Series
FL 150

Description

Effluent Pump, Rated Voltage 440 to 480V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 50 ft, Duty Cycle Continuous, NEC Cord Designation SEOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.