Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 50ft, 6A, 1hp, 208to230VAC

  • Mfr # XFL73BM-5

  • Zoro # G415506170


product price: $2,627.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Three
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL73BM-5
Zoro #
G415506170
UPC #
671812134223
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Overall Height
20 1/8 in
Discharge Diameter
2 in
Width at Widest Point
11 1/4 in
Body Diameter
7 3/8 in

Details

Item
Effluent Pump
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Three
Flow Rate @ 40 ft of Head
28 gpm
Shaft Seal Type
Double Mechanical
Operation
Automatic
Hazardous Location Class
Class I Division 1 Groups C, D
Switch Electrical Connection
No Switch Included
Horsepower
1 hp
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Requires Control Panel
Control Panel Required
For Media Type
Effluent Water
Feet of Head - Maximum
48 ft
Discharge Standard
NPT
Current
6 A
Flow Rate @ 10 ft of Head
100 gpm
Flow Rate @ 20 ft of Head
81 gpm
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Duty Cycle
Continuous
Impeller Design
Semi-Open
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Power Source
Corded Electric
Rated Voltage
208 to 230V AC
Application
Waste Removal
Installation
Submersible
Rotation Speed - Maximum
3,450 RPM
Discharge Gender
Female
Series
XFL

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.