Zoro Homepage

EffluentPump, 50ft, 6A, 1hp, 208to230VAC

  • Mfr # XFL73M-5

  • Zoro # G715506115


product price: $2,540.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL73M-5
Zoro #
G715506115
UPC #
671812134278
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Body Diameter
7 3/8 in
Overall Height
20 1/8 in
Solids Diameter - Maximum
3/4 in
Width at Widest Point
11 1/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Impeller Design
Semi-Open
Power Source
Corded Electric
Rated Voltage
208 to 230V AC
Hazardous Location Class
Class I Division 1 Groups C, D
Motor Housing Material
Cast Iron
Operation
Automatic
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Volute Material
Cast Iron
Discharge Gender
Female
Current
6 A
Requires Control Panel
Control Panel Required
Switch Electrical Connection
No Switch Included
Feet of Head - Maximum
48 ft
Installation
Submersible
Duty Cycle
Continuous
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 20 ft of Head
81 gpm
Shaft Seal Type
Double Mechanical
Discharge Standard
NPT
Horsepower
1 hp
Application
Waste Removal
Series
XFL
Flow Rate @ 40 ft of Head
28 gpm
Rotation Speed - Maximum
3,450 RPM
Flow Rate @ 10 ft of Head
100 gpm
For Media Type
Effluent Water
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.