
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELV280HV-D
Zoro #
G5951374
UPC #
671812133653
Country of Origin
United States
Dimensions
Cord Length
50 ft
Height
28 in
Max. Diameter Solids
3/4 in
Width
48 in
Length
20 in
Details
Voltage
208/230V
HP
0.5
Phase
1
Outlet
1-1/2" FNPT
Switch Type
Level Sensor On/Off
Amps
4
Remote Alarm
Yes
Flow Rate (GPM)
63
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.