This item is Discontinued.

Liberty Pumps ELV290HV-5 3/4 hp ELEVATOR PUMP with 50' power cord ELV290HV-5

ELV290HV-5 3/4 hp ELEVATOR PUMP with 50' power cord (Discontinued)

  • Mfr # ELV290HV-5
  • Zoro # G5952406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELV290HV-5
Zoro #
G5952406
UPC #
671812135060
Country of Origin
United States

Dimensions

Cord Length
50 ft
Height
16-1/4 in
Width
11-1/4 in
Length
18 in
Max. Diameter Solids
3/4 in

Details

Voltage
208/230V
HP
0.75
Phase
1
Outlet
1-1/2" FNPT
Switch Type
Level Sensor On/Off
Amps
5.3
Remote Alarm
Yes
Flow Rate (GPM)
77

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.