
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELVFL63-DT
Zoro #
G5951347
UPC #
671812133813
Country of Origin
United States
Dimensions
Cord Length
50 ft
Height
64 in
Max. Diameter Solids
3/4 in
Length
40 in
Width
48 in
Details
Voltage
208/230V
HP
0.6
Phase
3
Outlet
2" FNPT
Switch Type
Level Sensor On/Off
Amps
5.6
Remote Alarm
Yes
Basin Tank
Yes
Flow Rate (GPM)
94
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.