This item is Discontinued.

Liberty Pumps EV280HV-06 1/2 hp ELEVATOR PUMP with 6' power cord EV280HV-06

EV280HV-06 1/2 hp ELEVATOR PUMP with 6' power cord (Discontinued)

  • Mfr # EV280HV-06
  • Zoro # G5952546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV280HV-06
Zoro #
G5952546
UPC #
671812134933
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft
Width
10 in
Length
10 in
Max. Diameter Solids
3/4 in
Height
13 in

Details

Voltage
208/230V
HP
0.5
Phase
1
Outlet
1-1/2" FNPT
Switch Type
Manual
Amps
4
Remote Alarm
No
Flow Rate (GPM)
63

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.