Zoro Homepage

Grinder Pump, Manual, 230V

  • Mfr # PRG102M

  • Zoro # G8487455


product price: $1,286.25
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRG102M
Zoro #
G8487455
UPC #
671812121322
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
24 in
Length
13-1/2" FNPT
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Height
17-3/4"
Cord Length - Pumps
10 ft.
Max. Diameter Solids
2 in
Overall Height
17 3/4 in
Overall Length
13 1/2 in
Discharge Dia.
2 in
Discharge Diameter
2 in
Solids Diameter - Maximum
2 in
Sump Pit Diameter - Minimum
24 in

Details

HP
1 hp
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
42 gpm
Max. Head
50 ft
Impeller Material
Cast Iron
GPM of Water @ 40 Ft. of Head
15
On Point
13.8
GPM of Water @ 20 Ft. of Head
36
Handle
Yes
Switch Type - Pumps
No Switch Included
Switch Type
None
Shaft Seal
SIC
Item
Grinder Pump
Agency Compliance
CSA, UL 778
GPM of Water @ 5 Ft. of Head
44
Motor Type
CSCR
Input Phase AC
1
GPM of Water @ 25 Ft. of Head
32
Shaft Seal Material - Pumps
Silicone Carbide
GPM of Water @ 15 Ft. of Head
39
Motor RPM
3450
Discharge NPT
2" F
Max. Liquid Temp.
140 Degrees F
Off Point
6 4/5
GPM of Water @ 45 Ft. of Head
10
GPM of Water @ 35 Ft. of Head
22
Impeller Material - Pumps
Stainless Steel
Phase
Single
Bearing Type
Ball
GPM of Water @ 30 Ft. of Head
27
GPM of Water @ 10 Ft. of Head
42
Thermal Protection
Yes
Voltage - Pumps
240VAC
Amps
6 A
Item - Grinder Pumps
Grinder Pump
Hz
60
Duty
Intermittent
Voltage
230
Max. Head - Pumps
50 ft.
Duty Cycle
Intermittent
Flow Rate @ 20 Ft. of Head
36 gpm
Discharge
2 in FNPT
Flow Rate @ 15 Ft. of Head
39 gpm
Flow Rate @ 40 Ft. of Head
15 gpm
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Rated Voltage
230V AC
RPM
3,450 RPM
Discharge Standard
NPT
Standards
CSA, UL 778
Series
PRG
Frequency
60 Hz
Rotation Speed - Maximum
3,450 RPM
Discharge Orientation
Vertical
Volute Material
Cast Iron
Feet of Head - Maximum
50 ft
Horsepower
1 hp
Liquid Temperature - Maximum
140 Degrees F
Motor Housing Material
Cast Iron
Hazardous Location Class
Not Rated
Shaft Seal Type
Single Mechanical
Flow Rate @ 10 ft of Head
44 gpm
Requires Control Panel
Control Panel Required
Cord Termination
Plug
Power Source
Corded Electric
For Media Type
Sewage Water
Current
6 A
Shaft Seal Material
Silicon Carbide

Description

Grinder Pump, HP 1 hp, Rated Voltage 230V AC, Hz 60, Phase - Pumps 1, Amps 6 A, Motor Type CSCR, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 42 gpm, Flow Rate @ 15 Ft. of Head 39 gpm, Flow Rate @ 20 Ft. of Head 36 gpm, Flow Rate @ 40 Ft. of Head 15 gpm, Max. Head 50 ft, Min. Sump Pit Dia. 24 in, Overall Height 17 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.