Zoro Homepage

Grinder Pump System, Duplex, 115V

  • Mfr # P682XPRG101

  • Zoro # G9825864


product price: $3,687.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

HP
1 hp
Phase - Pumps
1
Switch Actuation
Tether Float
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
42 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P682XPRG101
Zoro #
G9825864
UPC #
671812125252
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Height
24"
Diameter
29-7/16"
Cord Length - Pumps
10 ft.
Max. Diameter Solids
2 in
Vent Size
2 in /3 in
Inlet Dia.
4 in
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in
Inlet Diameter
4 in

Details

HP
1 hp
Phase - Pumps
1
Switch Actuation
Tether Float
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
42 gpm
Max. Head
50 ft
Impeller Material
Cast Iron
Pump HP
1
Motor RPM
3450
Thermal Protection
Yes
Voltage - Pumps
115VAC
Off Point
4.7 in
GPM of Water @ 25 Ft. of Head
32
Discharge NPT
2" F
GPM of Water @ 15 Ft. of Head
39
Item - Sump/Sewage Pump Systems
Grinder Pump System
GPM of Water @ 5 Ft. of Head
44
GPM of Water @ 20 Ft. of Head
36
Handle
yes
On Point
11.7 in
Shaft Seal
SIC
Agency Compliance
CSA, UL 778
Input Phase AC
1
Item
Grinder Pump System
Max Head - Pumps
50 ft.
Max. Head - Pumps
50 ft.
Switch Type
Panel Controlled
Hz
60
Phase
Single
GPM of Water @ 40 Ft. of Head
15
Voltage
115
GPM of Water @ 35 Ft. of Head
22
Amps
12 A
GPM of Water @ 10 Ft. of Head
42
Motor Type
CSCR
Duty
Intermittent
Inlet
4 in FNPT
Switch Type - Pumps
No Switch Included
Amps - Pumps
12.00
Max. Liquid Temp.
140 Degrees F
GPM of Water @ 45 Ft. of Head
10
GPM of Water @ 30 Ft. of Head
27
Includes
Alternating Control Panel, Pump Controller
Impeller Material - Pumps
Stainless Steel
Bearing Type
Ball
Pump Body Material
Cast Iron
RPM
3,450 RPM
Duty Cycle
Intermittent
Flow Rate @ 30 Ft. of Head
27 gpm
Flow Rate @ 15 Ft. of Head
39 gpm
Flow Rate @ 20 Ft. of Head
36 gpm
Inlet Standard
NPT
Flow Rate @ 5 Ft. of Head
44 gpm
Switch Electrical Connection
Integral
Number of Pumps
2
Rated Voltage
115V AC
Inlet Gender
Female
Standards
CSA, UL 778
Basin Material
Polyethylene
Basin Capacity
46 gal
Feet of Head - Maximum
50 ft
Horsepower
1 hp
Flow Rate @ 10 ft of Head
42 gpm
Current
12 A
Liquid Temperature - Maximum
140 Degrees F
Frequency
60 Hz
Rotation Speed - Maximum
3,450 RPM

Description

Grinder Pump System, Duplex, 1 HP, Switch Type Panel Controlled, Voltage 115, Amps 12, Height 24 In., Dia. 25 In., Cord Length 10 Ft., Discharge NPT 2 In., Shaft Seal SIC, Off Point 4.7 In., On Point 11.7 In., Max. Head 50 Ft., Max. Temp. 140 Degrees F, 1 Phase, Includes Alternating Control Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.