Zoro Homepage

GrinderPumpSystem, 10ft, 2hp, 208/230VAC

  • Mfr # LSGX202-REX

  • Zoro # G515371845


product price: $4,589.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Impeller Material
Stainless Steel
Manufacturers Warranty Length
3 yr
Phase
Single
Cord Length
10 ft
Pump Body Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGX202-REX
Zoro #
G515371845
UPC #
671812118407
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
10 ft
Discharge Diameter
1 1/4 in

Description

GrinderPumpSystem,10ft,2hp,208/230VAC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.