This item is Discontinued.

Liberty Pumps ISD34=3-511-5 Duplex Control Panel with 50' power cord ISD34=3-511-5

ISD34=3-511-5 Duplex Control Panel with 50' power cord (Discontinued)

  • Mfr # ISD34=3-511-5
  • Zoro # G5960745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISD34=3-511-5
Zoro #
G5960745
UPC #
671812142877
Country of Origin
United States

Dimensions

Height (In.)
18.5
Width (In.)
7.5
Overall Length
16-1/2 in

Details

Phase
3
Voltage
208/230V
Amps
6 to 10
Power Cord
50 ft
Switch Type
Pilot-Duty Floats

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.