This item is Discontinued.

Liberty Pumps ISS34=3-191-5 Duplex Control Panel with 50' power cord ISS34=3-191-5

ISS34=3-191-5 Duplex Control Panel with 50' power cord (Discontinued)

  • Mfr # ISS34=3-191-5
  • Zoro # G5961497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISS34=3-191-5
Zoro #
G5961497
UPC #
671812140699
Country of Origin
United States

Dimensions

Height (In.)
16
Width (In.)
6
Overall Length
14 in

Details

Phase
3
Voltage
208/230/440V
Amps
6 to 10
Power Cord
50 ft
Switch Type
Pilot-Duty Floats

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.