Zoro Homepage

Kit Basin And Cover

  • Mfr # K001108

  • Zoro # G312469332


product price: $242.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
26 in
Depth
32 in
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001108
Zoro #
G312469332
UPC #
671812110784
Country of Origin
United States

Dimensions

Width
26 in
Depth
32 in
Length
26 in

Description

0
  • •Kit, basin and cover assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.