Zoro Homepage

Kit Compression Pipe Seal

  • Mfr # K001141

  • Zoro # G214590639


product price: $31.19
/ea

Key Features

For Use With
Pump
Length
7 in
Width
10 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001141
Zoro #
G214590639
UPC #
671812113181
Country of Origin
United States

Dimensions

Length
7 in
Width
10 in
Depth
2 in

Details

For Use With
Pump

Description

  • Kit, Compression Pipe Seal
  • Genuine Liberty Pumps part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.